Skip Content
BLADE METAL 12X5/32X1 A24-R-BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE METAL 12X5/32X1 A24-R-BF

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35589
  • Mfr. Model # 35589
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 14.52 lbs

Product Details

Portable cut-off saw wheel for stainless steel, steel and metal applications. Size 12 x 5/32 x 1 inch.

Technical Specs

  • Application Metal, Steel and Stainless Steel
  • Max. RPM 6400
  • Thickness 5/32"
  • Diameter 12"
  • Arbor Hole 1"
  • Type 1 Straight Wheel
  • Material Aluminium Oxide
  • Item High Speed Cut Off Wheel Double
  • Grit 24
  • Series High Speed Cut Off Wheel Double
  • Wheel Specifications A24rbf
  • Wheel Type Bf (Reinforced Resin)
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 24
  • Arbor Hole Size 1"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List