Skip Content
BLADE LEFT 7-1/4IN CIRC SAW W CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE LEFT 7-1/4IN CIRC SAW W CASE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6391-21
  • Mfr. Model # 6391-21
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 18.5 lbs

Product Details

Most powerful circle saw cuts tough materials including headers, microlams and wet lumber with ease. Lightest 7-1/4 inch, 3-1/4 max HP circular saw. Depth lever and bevel adjustments easy to access and operate. Hardened steel helical gears, ball and roller bearings, impact-resistant glass reinforced nylon motor housing, aircraft aluminum shoe, durable, flexible rubber cord set, 22 amp high capacity switch.

Technical Specs

  • Features Superior Visibility, Tilt Lok(TM) Handle
  • Handle Type Tilt Lok(TM)
  • Includes Circular Saw Blade, Hex Blade Wrench and Carrying Case
  • Item Circular Saw
  • Number of Conductors 2
  • Blade Side Left
  • No Load RPM 5,800
  • Cord Length 9 ft.
  • Tool Weight 10.4 lbs.
  • Voltage 120VAC
  • Brake Type None
  • Shoe Material Aircraft Aluminum
  • Blade Dia. 7-1/4"
  • Arbor Size 5/8"
  • Standards UL Listed, CSA Certified
  • Amps 15.0
  • Tool Length 13-3/4"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Bevel Capacity 50 Degrees
  • Depth of Cut @ 45 Deg. 1-13/16"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list