BLADE KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLADE KNIFE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-040
  • Mfr. Model # 11-040
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Utility Blade
  • Width 1/2"
  • Fits Utility Knives Stock No. 5R669
  • Material Stainless Steel
  • Length 2-9/16"
  • Thickness 0.040"
  • Blade Edge Straight
  • Mount Type (1) Hole
  • Primary Cutting Application General Purpose
  • Blade Point Type Sharp
  • Number of Blades Included 1
  • Number of Blade Points 1
  • Number of Cutting Edges 1
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list