Skip Content
BLADE KNIFE UTILITY LENOX GOLD 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE KNIFE UTILITY LENOX GOLD 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20350
  • Mfr. Model # 20350
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 158
  • Shipping Weight 0.05 lbs

Product Details

Steel edge with titanium coating. Patented bi-metal allows bend and flex to resist breaking. Four notch system allows further extension. Cuts tough materials including drywall, roofing, flooring and more. fits all standard utility knives. Five pack.

Technical Specs

  • Material High Speed Steel Edge With Titanium Coating
  • Fits Utility Knives Stock No. Mfr. No. 10771
  • Item Utility Blades
  • Width 3/4"
  • Length 1"
  • Mount Type 4 Notches
  • Thickness 0.024"
  • Number of Blades Included 5
  • Number of Blade Points 2
  • Number of Cutting Edges 1
  • Primary Cutting Application Roofing
  • Blade Edge Straight
  • Blade Dispenser Included Yes
  • Blade Point Type Sharp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list