Skip Content
BLADE JSHSC 10T BSCLMNDWCT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JSHSC 10T BSCLMNDWCT 4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3762H
  • Mfr. Model # DW3762H
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Downcutting/Laminate
  • Includes 5 Pack
  • Item Jig Saw Blade
  • Material High Carbon Steel
  • Teeth per Inch 10
  • Shank Type T
  • Length 4"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list