Skip Content
BLADE JS BT518J 5-1/4X3/8X.050 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JS BT518J 5-1/4X3/8X.050 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20330
  • Mfr. Model # 20330
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.07 lbs

Product Details

Metal cutting universal jig saw blade. 5-1/4 x 3/8 x 0.050 inches. Teeth per inch, 18.

Technical Specs

  • Application Cutting Medium Metal 1/16" - 1/4"
  • Length 5-1/4"
  • Item Jig Saw Blade
  • Includes Milled Teeth
  • Teeth per Inch 18
  • Material Bi-metal
  • Shank Type U
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list