Skip Content
BLADE JS BT480J 4.5X3/8X.05 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JS BT480J 4.5X3/8X.05 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20328
  • Mfr. Model # 20328
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.05 lbs

Product Details

Wood cutting universal jig saw blade. 4-1/2 x 3/8 x 0.050 inches. Teeth per inch, 10.

Technical Specs

  • Application Fast, Nail-embedded Wood Cutting
  • Includes Milled Process
  • Item Jig Saw Blade
  • Length 4"
  • Material Bi-metal
  • Shank Type U
  • Teeth per Inch 10
  • Primary Saw Application Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list