BLADE JS BT456S 4.5X5/16X.050 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JS BT456S 4.5X5/16X.050 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20315
  • Mfr. Model # 20315
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 479
  • Shipping Weight 0.04 lbs

Product Details

Smooth cutting T-shank jig saw blade with ground teeth. Dimensions: 4-1/2 x 5/16 x 0.058 inches. Teeth per inch, 6.

Technical Specs

  • Includes Ground Process
  • Application Very Fast and Clean Wood Cutting
  • Length 4"
  • Item Jig Saw Blade
  • Material Bi-metal
  • Primary Saw Application Wood
  • Shank Type T
  • Teeth per Inch 6

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list