BLADE JS BT456J 4.5X5/16X.050 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JS BT456J 4.5X5/16X.050 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20337
  • Mfr. Model # 20337
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.04 lbs

Product Details

Smooth cutting universal jig saw blade with ground teeth. Dimensions: 4-1/2 x 5/16 x 0.050 inches. Teeth per inch, 6.

Technical Specs

  • Item Jig Saw Blade
  • Application Very Fast and Clean Wood Cutting
  • Length 4"
  • Includes Ground Process
  • Material Bi-metal
  • Teeth per Inch 6
  • Primary Saw Application Wood
  • Shank Type U

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list