Skip Content
BLADE JS BT450J 4X5/16X.050 10T 2/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JS BT450J 4X5/16X.050 10T 2/P

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20335
  • Mfr. Model # 20335
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.04 lbs

Product Details

Smooth cutting universal jig saw blade with ground teeth. Dimensions: 4 x 5/16 x 0.050 inches. Teeth per inch, 10.

Technical Specs

  • Includes Ground Process
  • Length 4"
  • Application Clean, Smooth Wood Cutting
  • Material Bi-metal
  • Item Jig Saw Blade
  • Teeth per Inch 10
  • Shank Type U
  • Primary Saw Application Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list