BLADE JS BT324J 3X3/8X.037 24T 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JS BT324J 3X3/8X.037 24T 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20323
  • Mfr. Model # 20323
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.04 lbs

Product Details

Metal cutting universal jig saw blade. 3 x 3/8 x 0.037 inches. Teeth per inch, 24.

Technical Specs

  • Application Cutting Thin Metal Above 1/8"
  • Includes Milled Teeth
  • Item Jig Saw Blade
  • Length 3-5/8"
  • Material Bi-metal
  • Shank Type U
  • Teeth per Inch 24
  • Primary Saw Application Thin Metal Plate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list