BLADE JS BT318J 3X3/8X.037 18T 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JS BT318J 3X3/8X.037 18T 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20322
  • Mfr. Model # 20322
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.04 lbs

Product Details

Metal cutting universal jig saw blade. 3 x 3/8 x 0.037 inches. Teeth per inch, 18.

Technical Specs

  • Item Jig Saw Blade
  • Application Cutting Medium Metal 1/16" - 1/4"
  • Includes Milled Teeth
  • Length 3-5/8"
  • Teeth per Inch 18
  • Material Bi-metal
  • Primary Saw Application Metal
  • Shank Type U

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list