BLADE JS BT314S 3X3/8X.037 14T 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JS BT314S 3X3/8X.037 14T 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20301
  • Mfr. Model # 20301
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 479
  • Shipping Weight 0.04 lbs

Product Details

Metal cutting T-shank jig saw blade. 3 x 3/8 x 0.037 inches. Teeth per inch, 14.

Technical Specs

  • Application Cutting Thick Metal = 1/4"
  • Includes Milled Teeth
  • Item Jig Saw Blade
  • Length 3-5/8"
  • Teeth per Inch 14
  • Material Bi-metal
  • Shank Type T
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list