BLADE JIGSAW T SHANK 5PC ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JIGSAW T SHANK 5PC ASSORTMENT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3795H
  • Mfr. Model # DW3795H
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Includes (5) Piece T Shank Jigsaw Blades
  • Application Various
  • Material Cobalt Steel
  • Item Jig Saw Blade
  • Shank Type T
  • Primary Saw Application General Purpose
  • Length 6-7/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list