Skip Content
BLADE JIGSAW METAL CUT 2X22TPI 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE JIGSAW METAL CUT 2X22TPI 5/PK

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO23637
  • Mfr. Model # 23637
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Sheet Metal Cutting
  • Material HSS
  • Length 2"
  • Includes 5 Blades
  • Item Jig Saw Blade
  • Teeth per Inch 24
  • Shank Type T
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list