Skip Content
BLADE JIGSAW CT456S 4X5/16X058X6 2C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JIGSAW CT456S 4X5/16X058X6 2C

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20751
  • Mfr. Model # 20751
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 479
  • Shipping Weight 0.04 lbs

Product Details

Jigsaw blade, 4 inches wide x 5/16 inches long x 0.050 inches thick.

Technical Specs

  • Application Very Fast and Clean Wood Cutting
  • Includes Ground Process
  • Item Jig Saw Blade
  • Material High Carbon Steel
  • Length 4"
  • Teeth per Inch 6
  • Primary Saw Application Wood
  • Shank Type T

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list