Skip Content
BLADE JIGSAW CT456J 4X5/16X050X6 2P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JIGSAW CT456J 4X5/16X050X6 2P

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20756
  • Mfr. Model # 20756
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.03 lbs

Product Details

Jigsaw blade, 4 inch width x 5/16 inch long x 0.050 inch thick.

Technical Specs

  • Item Jig Saw Blade
  • Length 4"
  • Application Very Fast and Clean Wood Cutting
  • Includes Ground Process
  • Material High Carbon Steel
  • Teeth per Inch 6
  • Shank Type U
  • Primary Saw Application Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list