Skip Content
BLADE JIGSAW CT450SR 4X5/16X10 2CAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JIGSAW CT450SR 4X5/16X10 2CAR

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20753
  • Mfr. Model # 20753
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 479
  • Shipping Weight 0.04 lbs

Product Details

Jigsaw blade, 4 inches wide x 5/16 inches long x 0.050 inches thick.

Technical Specs

  • Application Down Cutting Wood with No Top Splinters
  • Includes Ground Process
  • Item Jig Saw Blade
  • Material High Carbon Steel
  • Teeth per Inch 10
  • Length 4"
  • Shank Type T
  • Primary Saw Application Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list