BLADE JIGSAW CT450JR 4X5/16X050X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JIGSAW CT450JR 4X5/16X050X10

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20758
  • Mfr. Model # 20758
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.04 lbs

Product Details

Jigsaw blade, 4 inch width x 5/16 inch long x 0.050 inch thick.

Technical Specs

  • Application Down Cutting Wood with No Top Splinters
  • Length 4"
  • Includes Ground Process
  • Item Jig Saw Blade
  • Material High Carbon Steel
  • Teeth per Inch 10
  • Shank Type U
  • Primary Saw Application Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list