Skip Content
BLADE JIGSAW CT450J 4X5/16X050X10 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JIGSAW CT450J 4X5/16X050X10 2

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20757
  • Mfr. Model # 20757
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 480
  • Shipping Weight 0.03 lbs

Product Details

Jigsaw blade, 4 inch width x 5/16 inch long x 0.050 inch thick.

Technical Specs

  • Length 4"
  • Application Clean, Smooth Wood Cutting
  • Material High Carbon Steel
  • Includes Ground Process
  • Shank Type U
  • Teeth per Inch 10
  • Item Jig Saw Blade
  • Primary Saw Application Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list