BLADE JIGSAW CARBON TYPE UNVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JIGSAW CARBON TYPE UNVERSAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSU502A5
  • Mfr. Model # U502A5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes Mfr. No. U101B, U144CD, U19BO, U118A, U118B
  • Application Miter, Straight or Curved Cuts
  • Item Jigsaw Blade Set
  • Length 2-3/4, 3-5/8"
  • Shank Type U
  • Teeth per Inch 6, 10, 14, 20, 24
  • Material High Carbon Steel
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list