BLADE JIGSAW CARBON TYPE UNV 20TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE JIGSAW CARBON TYPE UNV 20TPI

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSU101AO
  • Mfr. Model # U101AO
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes 5 blades
  • Application Double Sided Laminates, Laminated Particle Board, MDF, Hard/Soft Woods, Plywood, Plastics
  • Item Jig Saw Blade
  • Length 2-3/4"
  • Shank Type U
  • Material High Carbon Steel
  • Teeth per Inch 20
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list