Skip Content
BLADE JIGSAW CARBON TYPE T 6 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE JIGSAW CARBON TYPE T 6 TPI

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST144DP
  • Mfr. Model # T144DP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Plunge Cuts in Hard/Soft woods, Laminated Particle board, Plywood 3/16 to 2"
  • Includes 5 blades
  • Item Jig Saw Blade
  • Length 4"
  • Material High Carbon Steel
  • Teeth per Inch 6
  • Shank Type T
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list