Skip Content
BLADE JIG SAW 4IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JIG SAW 4IN 5/PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3753-5
  • Mfr. Model # DW3753-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Technical Specs

  • Includes 5 Pack
  • Item Jig Saw Blade
  • Length 4"
  • Application Clean Cutting
  • Material Bi-metal
  • Shank Type T
  • Primary Saw Application Wood
  • Teeth per Inch 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list