Skip Content
BLADE JIG SAW 3IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE JIG SAW 3IN 5/PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3726-5
  • Mfr. Model # DW3726-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Jig Saw Blades & Sets

Technical Specs

  • Includes 5 Pack
  • Material Bi-Metal
  • Length 3"
  • Application Thin Metal
  • Item Jig Saw Blade
  • Teeth per Inch 24
  • Primary Saw Application Metal
  • Shank Type U

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list