Skip Content
BLADE HD F/RTY-2G 10/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HD F/RTY-2G 10/CARD

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFRB45-10
  • Mfr. Model # RB45-10
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Fits Utility Knives Stock No. Any OLFA(R) 45 mm Rotary Cutter
  • Item Tungsten Tool Steel Rotary Blade
  • Thickness 0.012"
  • Material Tungsten Tool Steel
  • Number of Blades Included 10
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list