Skip Content
BLADE HACKZALL 4IN GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HACKZALL 4IN GRIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-00-5400
  • Mfr. Model # 49-00-5400
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.08 lbs

Product Details

Hackzall blade. 3-1/2 inches long, grit edge. Applications include ceramics.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Application Electrical, Plumbing and Maintenance/Repair
  • Teeth per Inch Carbide Grit
  • Length 4"
  • Shank 1/2" Universal
  • Material Bi-Metal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list