Skip Content
BLADE HACKZALL 4IN 6 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HACKZALL 4IN 6 TPI

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-00-5460
  • Mfr. Model # 49-00-5460
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.15 lbs

Product Details

Hackzall blade. 4 inches long, 6 teeth per inch. Applications include Wood.

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Electrical, Plumbing and Maintenance/repair
  • Teeth per Inch 6
  • Material Bi-Metal
  • Length 4"
  • Shank 1/2"
  • Back Tapered
  • Primary Saw Application Wood
  • Includes Blades
  • Height 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list