Skip Content
BLADE HACKZALL 4IN 24 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HACKZALL 4IN 24 TPI

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-00-5424
  • Mfr. Model # 49-00-5424
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.15 lbs

Product Details

Hackzall blade. 4 inches long, 24 teeth per inch. Applications include Duct.

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Electrical, Plumbing and Maintenance/repair
  • Teeth per Inch 24
  • Material Bi-Metal
  • Back Straight
  • Length 4"
  • Shank 1/2"
  • Height 3/4"
  • Includes Blades
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list