Skip Content
BLADE HACKZALL 3-1/2IN 24 TPI 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE HACKZALL 3-1/2IN 24 TPI 5/PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-00-5324
  • Mfr. Model # 49-00-5324
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.07 lbs

Product Details

Hackzall Blade. 3-1/2 inches long, 24 teeth per inch. Applications include metal scroll.

Technical Specs

  • Item Reciprocating Saw Metal Scroll Blade
  • Application Electrical, Plumbing and Maintenance/repair
  • Length 3-1/2"
  • Teeth per Inch 24
  • Primary Saw Application Metal
  • Material Metal Scrolling
  • Includes Blades
  • Shank 1/2" Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list