Skip Content
BLADE HACKSAW BI-METAL 12X1/2IN-24T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HACKSAW BI-METAL 12X1/2IN-24T

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABS1224
  • Mfr. Model # BS1224
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 237
  • Shipping Weight 0.14 lbs

Product Details

A patented solid-state diffusion process produces the industry's most advanced bi-metal hand hacksaw. With 170% more high-speed steel weld area. Blade fracture and breakage is greatly reduced. Blades cut faster and last longer. 12 x 1/2 inches. 24T.

Technical Specs

  • Item Hacksaw Blade
  • Length (In.) 12"
  • Package Quantity 10
  • Width (In.) 1/2"
  • Teeth per Inch 24 TPI
  • Thickness (In.) 0.025"
  • Application Metal Cutting
  • Material Bi-metal
  • Type Bi - Metal
  • Characteristics Triple Chip Bi-metal Unique

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List