Skip Content
BLADE HACKSAW BI-METAL 12X1/2IN-18T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HACKSAW BI-METAL 12X1/2IN-18T

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABS1218
  • Mfr. Model # BS1218
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 237
  • Shipping Weight 0.23 lbs

Product Details

A patented solid-state diffusion process produces the industry's most advanced bi-metal hand hacksaw. With 170% more high-speed steel weld area. Blade fracture and breakage is greatly reduced. Blades cut faster and last longer. 12 x 1/2 inches. 18T.

Technical Specs

  • Item Hacksaw Blade
  • Length (In.) 12"
  • Package Quantity 10
  • Teeth per Inch 18 TPI
  • Thickness (In.) 0.024"
  • Width (In.) 1/2"
  • Application Metal Cutting
  • Material Bi-metal
  • Type Bi - Metal
  • Characteristics Triple Chip Bi-metal Unique

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list