Skip Content
BLADE HACK TUFF TOOTH 10X24T 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE HACK TUFF TOOTH 10X24T 10/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20141
  • Mfr. Model # 20141
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 237
  • Shipping Weight 0.37 lbs

Product Details

Bi-metal construction allows blade to bend and flex. Shatter resistant and shock resistant. Tooth design eliminates tooth strippage for longer life.

Technical Specs

  • Application Medium Metal
  • Material Bi-metal
  • Item Hacksaw Blade
  • Length (In.) 10"
  • Package Quantity 10
  • Teeth per Inch 24 TPI
  • Thickness (In.) 0.023"
  • Type Tuff Tooth
  • Width (In.) 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list