BLADE GROUT REMOVER MULTI-MAX 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE GROUT REMOVER MULTI-MAX 1/8

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLMM500
  • Mfr. Model # MM500
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application For Grout Removal
  • For Use With Mfr. No. MM20-03
  • Item Grout Blade
  • Material Carbide
  • Number of Pieces 1
  • Size 1/8" Width

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list