Skip Content
BLADE FOR C-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FOR C-4

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCHC4B
  • Mfr. Model # C4B
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 313
  • Shipping Weight 0.07 lbs

Product Details

Replacement blade for RCHC4 floor covering tool. Blade length 2-1/2 inches. Blade thickness 0.075 inch Individually hardened, tempered and honed to perfection. For cutting through industrial materials including cardboard, paper, leather, wood, rubber and plastic.

Technical Specs

  • Thickness 0.075"
  • Item Blade for C-4
  • Fits Utility Knives Stock No. C-4
  • Length 2-1/2"
  • Material Chrome Vanadium heat treated steel
  • Width 2-1/4"
  • Number of Blades Included 1
  • Number of Cutting Edges 1
  • Mount Type Screw Attachment In the handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list