Skip Content
BLADE FLUSH WOOD MULTI-MAX 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FLUSH WOOD MULTI-MAX 3/4

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMLMM440B
  • Mfr. Model # MM440B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. MM20-03
  • Application For Wood
  • Item Flushcut Blade
  • Number of Pieces 3
  • Size 3/4" Dia.
  • Overall Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list