BLADE FLEX-BACK 3/8INX.025X4H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FLEX-BACK 3/8INX.025X4H

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX05344-93-12
  • Mfr. Model # 05344-93-12
  • UNSPSC # 23242112
  • CATALOGUE PAGE # 639
  • Shipping Weight 0.4 lbs

Product Details

Hardened tooth tip/flexible back heat treating enables these blades to cut a variety of materials well at fairly high band speeds. Applications include hand-fed on vertical saws, non-ferrous metals, abrasive materials and wood cutting.

Technical Specs

  • Length 7 ft. 9-1/2"
  • Teeth per Inch 4
  • Thickness 0.025"
  • Width 3/8"
  • Item Blade Flex
  • Application Hand-fed on Vertical Saws, Non-ferrous Metals, Abrasive Materials and Wood Cutting

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list