!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADE FLAT REPLACEMENT SURFORM

BLADE FLAT REPLACEMENT SURFORM

STANLEY

BLADE FLAT REPLACEMENT SURFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE FLAT REPLACEMENT SURFORM

BLADE FLAT REPLACEMENT SURFORM

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT21-293D
  • Mfr. Model # 21-293D
  • UNSPSC # 27111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Flat blade replacement for Surform tools, 10 inches.

Technical Specs

  • Item Surform(R) Standard Cut Flat Replacement Blade
  • Blade Width 1-5/8"
  • Features All-purpose Blade for Use on Wood, Vinyl, Plaster, Thermalite, Fibreglass and Linoleum, Designed for Working Into Edges, with Teeth Flush to the Blade Edge, can be Used as a Replacement Blade on 21-296 Surform(R) Plane Type - Regular Cut Blade and 21-295 Surform(R) Flat File - Regular Cut Blade
  • Overall Length 10"
  • Blade Material Steel
  • Body Material Molded Polypropylene
  • Handle Material Plastic
  • Overall Width 1-5/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list