Skip Content
BLADE FIRE RESCUE 14IN 1IN ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FIRE RESCUE 14IN 1IN ARBOR

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542777184
  • Mfr. Model # 542777184
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Diamond Knockout No
  • For Use With Cut Off Saws
  • Item Fire Rescue Saw Blade
  • Grade Better
  • Max. RPM 5460
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Cutting Depth 4-5/8"
  • Arbor Hole 1"
  • Plate Thickness 0.130"
  • Primary Saw Application Fire Rescue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list