Skip Content
Discontinued with Replacement
BLADE FBR CEMENT 12IN X 8T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE FBR CEMENT 12IN X 8T

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1774938
  • Mfr. Model # 1774938
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SAW BLADE PCD FIBER CEMENT 12IN 8T

Price: NA

Product Details

Fiber cement saw blade. Features polycrystalline diamond tipped teeth, ground, hardened and laset cut plate body. Diameter 12 inches, 8 teeth.

Technical Specs

  • Diamond Knockout No
  • Number of Teeth 8
  • Application For Cutting Fiber Cement Board/Siding
  • For Use With Table/Mitre Saw
  • Kerf 0.087"
  • Arbor Hole 1"
  • Tip Material Diamond
  • Max. RPM 6,700
  • Hook Angle 10 Degrees
  • Blade Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list