Skip Content
Discontinued with Replacement
BLADE FBR CEMENT 10IN X 6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE FBR CEMENT 10IN X 6T

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1774937
  • Mfr. Model # 1774937
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SAW BLADE PCD FIBER CEMENT 10IN 6T

Price: NA

Product Details

Fiber cement saw blade. Features polycrystalline diamond tipped teeth, ground, hardened and laset cut plate body. Diameter 10 inches, 6 teeth.

Technical Specs

  • Application For Cutting Fiber Cement Board/Siding
  • For Use With Table/Mitre Saw
  • Diamond Knockout No
  • Number of Teeth 6
  • Kerf 0.079"
  • Max. RPM 6,700
  • Blade Dia. 10"
  • Tip Material Diamond
  • Arbor Hole 5/8"
  • Hook Angle 10 Degrees
  • Cutting Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list