Skip Content
BLADE FAN REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE FAN REPLACEMENT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C422
  • Mfr. Model # 3C422
  • UNSPSC # 40101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • For Use With Fan No. 3C416
  • Hub Bore 1-7/16"
  • Number of Blades 5
  • Blade Dia. 48"
  • Item Tubeaxial Fan Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list