BLADE FAN CLOCKWISE ALUM 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN CLOCKWISE ALUM 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4C231
  • Mfr. Model # 4C231
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 2.9 lbs

Product Details

Aluminum fan blade, diameter 24 inches, motor power rating 1/12 HP, bore size 1/2 inch, CW, 1050 RPM.

Technical Specs

  • Type Exhaust Fan Air Deliveries in CFM With Required HP At RPM Shown - 1/2" Bore
  • Blade Width (In.) 11-13/16
  • Bore Dia. (In.) 1/2
  • CFM @ 0.000-In. SP 3908/2736
  • CFM @ 0.125-In. SP 3588/2250
  • CFM @ 0.250-In. SP 3227/1851
  • Item Propeller
  • For Use With Exhaust Fans and Circulators
  • Number of Blades 3
  • Remarks View Catalog Page For Better Selection Criteria
  • Pitch (Deg.) 14
  • Propeller Dia. (In.) 24
  • Max. RPM 1725
  • RPM Low 1050
  • Rotation CW Facing Discharge
  • RPM High 1500
  • Blade Material Aluminum
  • Required HP @ Higher RPM 1/4
  • Required HP @ Lower RPM 1/12
  • Blade Height (In.) 3-13/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list