BLADE FAN CLOCKWISE ALUM 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN CLOCKWISE ALUM 24IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C373
  • Mfr. Model # 2C373
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 3.0 lbs

Product Details

Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 24 inch blade diameter, 1/2 HP high speed, 1140 RPM, 1/6 HP low speed.

Technical Specs

  • Type Replacement
  • CFM @ 0.000-In. SP 5723/3782
  • Bore Dia. (In.) 5/8
  • CFM @ 0.125-In. SP 5456/3281
  • CFM @ 0.250-In. SP 5097/2871
  • RPM High 1725
  • Pitch (Deg.) 18
  • RPM Low 1140
  • Blade Height (In.) 4
  • Required HP @ Higher RPM 1/2
  • Blade Width (In.) 11-13/16
  • For Use With Exhaust Fans and Circulators
  • Item Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 24
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • Rotation CW Facing Discharge
  • Required HP @ Lower RPM 1/6
  • Blade Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list