BLADE FAN CLOCKWISE ALUM 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLADE FAN CLOCKWISE ALUM 24IN

DAYTON

Web Price : $98.79 / EACH

Minimum Order Quantity: 30
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C370
  • Mfr. Model # 2C370
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 2.8 lbs

Product Details

Aluminum fan blade, diameter 24 inches, motor power rating 1/12 HP, bore size 1/2 inch, CW, 1140 RPM.

Technical Specs

  • Type Exhaust Fan Air Deliveries in CFM With Required HP At RPM Shown - 1/2" Bore
  • Bore Dia. (In.) 1/2
  • Blade Width (In.) 11-13/16
  • CFM @ 0.125-In. SP 3290/1949
  • CFM @ 0.000-In. SP 3573/2361
  • CFM @ 0.250-In. SP 3023/1599
  • For Use With Exhaust Fans and Circulators
  • Item Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 24
  • Pitch (Deg.) 11
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • Rotation CW Facing Discharge
  • Blade Material Aluminum
  • RPM High 1725
  • RPM Low 1140
  • Required HP @ Lower RPM 1/12
  • Required HP @ Higher RPM 1/4
  • Blade Height (In.) 2-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list