BLADE FAN CLOCKWISE ALUM 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN CLOCKWISE ALUM 20IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C369
  • Mfr. Model # 2C369
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 1.4 lbs

Product Details

Aluminum fan blade, diameter 20 inches, motor power rating 1/6 HP, bore size 1/2 inch, CW, 1140 RPM.

Technical Specs

  • Type Replacement
  • Bore Dia. (In.) 1/2
  • CFM @ 0.000-In. SP 4414/2917
  • CFM @ 0.125-In. SP 4225/2611
  • Pitch (Deg.) 24
  • CFM @ 0.250-In. SP 4016/2008
  • RPM Low 1140
  • RPM High 1725
  • Required HP @ Higher RPM 1/2
  • Blade Height (In.) 4-3/32
  • Blade Width (In.) 9-5/8
  • For Use With Exhaust Fans and Circulators
  • Item Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 20
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • Rotation CW Facing Discharge
  • Blade Material Aluminium
  • Required HP @ Lower RPM 1/6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list