BLADE FAN CLOCKWISE ALUM 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN CLOCKWISE ALUM 20IN

DAYTON

Web Price : $79.30 / EACH

Minimum Order Quantity: 48
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C368
  • Mfr. Model # 2C368
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 1.45 lbs

Product Details

Aluminum fan blade, diameter 20 inches, motor power rating 1/10 HP, bore size 1/2 inch, CW, 1140 RPM.

Technical Specs

  • Type Exhaust Fan Air Deliveries in CFM With Required HP At RPM Shown - 1/2" Bore
  • Bore Dia. (In.) 1/2
  • Blade Width (In.) 9-5/8
  • CFM @ 0.125-In. SP 3587/2183
  • CFM @ 0.000-In. SP 3766/2489
  • CFM @ 0.250-In. SP 3375/1574
  • Item Propeller
  • For Use With Exhaust Fans and Circulators
  • Number of Blades 3
  • Pitch (Deg.) 20
  • Propeller Dia. (In.) 20
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • Rotation CW Facing Discharge
  • RPM Low 1140
  • RPM High 1725
  • Required HP @ Lower RPM 1/10
  • Blade Material Aluminum
  • Required HP @ Higher RPM 1/3
  • Blade Height (In.) 3-7/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list