BLADE FAN CLOCKWISE ALUM 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BLADE FAN CLOCKWISE ALUM 18IN

DAYTON

Web Price : $74.42 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C363
  • Mfr. Model # 2C363
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 1.0 lbs

Product Details

Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 18 inch blade diameter, 1/3 HP high speed, 1140 RPM, 1/11 HP low speed.

Technical Specs

  • Type Exhaust Fan Air Deliveries in CFM With Required HP At RPM Shown - 5/8" Bore
  • Blade Width (In.) 9-3/16
  • Bore Dia. (In.) 5/8
  • For Use With Exhaust Fans and Circulators
  • CFM @ 0.250-In. SP 2916/1522
  • CFM @ 0.125-In. SP 3180/1868
  • CFM @ 0.000-In. SP 3408/2252
  • Item Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 18
  • Pitch (Deg.) 26
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • RPM Low 1140
  • Rotation CW Facing Discharge
  • RPM High 1725
  • Blade Material Aluminum
  • Required HP @ Lower RPM 1/11
  • Required HP @ Higher RPM 1/3
  • Blade Height (In.) 4-1/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list