BLADE FAN CLOCKWISE ALUM 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN CLOCKWISE ALUM 18IN

DAYTON

Web Price : $71.50 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C362
  • Mfr. Model # 2C362
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 1.0 lbs

Product Details

Aluminum fan blade, diameter 18 inches, motor power rating 1/11 HP, bore size 1/2 inch, CW, 1140 RPM.

Technical Specs

  • Type Replacement
  • Bore Dia. (In.) 1/2
  • CFM @ 0.000-In. SP 3408/2252
  • CFM @ 0.125-In. SP 3180/1868
  • CFM @ 0.250-In. SP 2916/1522
  • Pitch (Deg.) 26
  • RPM High 1725
  • RPM Low 1140
  • Required HP @ Higher RPM 1/3
  • Blade Height (In.) 4-1/16
  • Blade Width (In.) 9-3/16
  • For Use With Exhaust Fans and Circulators
  • Item Propeller
  • Number of Blades 3
  • Propeller Dia. (In.) 18
  • Remarks View Catalog Page For Better Selection Criteria
  • Rotation CW Facing Discharge
  • Max. RPM 1725
  • Required HP @ Lower RPM 1/11
  • Blade Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list