BLADE FAN CLOCKWISE ALUM 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE FAN CLOCKWISE ALUM 12IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C356
  • Mfr. Model # 2C356
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1430
  • Shipping Weight 1.0 lbs

Product Details

Aluminum fan blade, diameter 12 inches, motor power rating 1/70 HP, bore size 5/16 inch, CW, 1050 RPM.

Technical Specs

  • Type Replacement
  • Bore Dia. (In.) 5/16
  • CFM @ 0.000-In. SP 928/629
  • CFM @ 0.125-In. SP 799/437
  • CFM @ 0.250-In. SP 664/174
  • RPM High 1550
  • Pitch (Deg.) 28
  • RPM Low 1050
  • Blade Height (In.) 2-9/16
  • Required HP @ Higher RPM 1/25
  • Blade Width (In.) 5-9/16
  • For Use With Exhaust Fans and Circulators
  • Number of Blades 3
  • Item Propeller
  • Propeller Dia. (In.) 12
  • Remarks View Catalog Page For Better Selection Criteria
  • Max. RPM 1725
  • Rotation CW Facing Discharge
  • Blade Material Aluminium
  • Required HP @ Lower RPM 1/70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list